Motion
DWE304

DEWALT
DWE304

Cordless Reciprocating Saw - 2800 rpm Maximum Speed
Mi Item #06195372
MFR #DWE304
Price$191.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE304

Cordless Reciprocating Saw - 2800 rpm Maximum Speed
Mi Item #06195372
MFR #DWE304

Mfr description
DWE304 RECIPROCATING SAW KIT 10AMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.88/each

Specifications

Dimensions

  • Overall Height
    4.0000 in
  • Overall Length
    19.2000 in
  • Overall Width
    7.1300 in

Details

  • Amperage
    10 A
  • Charger Included
    No
  • Includes
    (1) 10 Amp Corded Reciprocating Saw
  • Maximum Speed
    2800 rpm
  • Power Source
    Electric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)