Motion
1R7X9X10

NTN
1R7X9X10

Inner Ring
MI ITEM #06195456
MFR #1R7X9X10
List Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R7X9X10

Inner Ring
MI ITEM #06195456
MFR #1R7X9X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.55/each for your price

Overview

Mfr description
1R7X9X10 NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
    0.2756 in
  • Outside Diameter
    0.3543 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    0.150 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359253467
  • UPC_NO
    4547359253467
  • Weight
    0.009 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    0.3937 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R7X9X10 is an inner ring with a 0.2756 in bore diameter, 0.3543 in outside diameter, and 0.3937 in overall width, weighing 0.009 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought