Specifications
Dimensions
- Arbor Size7/8 in
- Disc Diameter5 in
Details
- Abrasive MaterialAluminum Oxide
- ColorBlack
- GradeExtra Coarse Grit
- Grit Number24
- Max Rpm10000 rpm
- Mounting TypeCenter Mount
- Package Quantity10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)