Motion
NO. 600  TRAPEZOIDAL OIL RING

DODGE
NO. 600 TRAPEZOIDAL OIL RING

Hydrodynamic Bearing Replacement Parts & Kit - RTL Series, 3.4375 in Bore, Trapezoidal Oil Ring
Mi Item #06195562
MFR #NO. 600 TRAPEZOIDAL OIL RING
Price$796.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NO. 600 TRAPEZOIDAL OIL RING

Hydrodynamic Bearing Replacement Parts & Kit - RTL Series, 3.4375 in Bore, Trapezoidal Oil Ring
Mi Item #06195562
MFR #NO. 600 TRAPEZOIDAL OIL RING

Mfr description
135290 NO. 600 TRAPEZOIDAL OIL RING
  • Increased oil delivered to the shaft and bearing journal
  • Increased bearing maximum operating speed range
  • Lower operating temperatures
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$796.58/each

Specifications

Details

  • Country of Origin
    CN
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    782476544133
  • Part Type
    Trapezoidal Oil Ring
  • Product Type
    Hydrodynamic Bearing Replacement Parts & Kits
  • Series
    RTL
  • UPC_NO
    782476544133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)