Motion
NO. 708  TRAPEZOIDAL OIL RING

DODGE
NO. 708 TRAPEZOIDAL OIL RING

Hydrodynamic Bearing Replacement Parts & Kit - RTL Series, 4.4375 in Bore, Trapezoidal Oil Ring
MI ITEM #06195563
MFR #NO. 708 TRAPEZOIDAL OIL RING
Price$867.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NO. 708 TRAPEZOIDAL OIL RING

Hydrodynamic Bearing Replacement Parts & Kit - RTL Series, 4.4375 in Bore, Trapezoidal Oil Ring
MI ITEM #06195563
MFR #NO. 708 TRAPEZOIDAL OIL RING

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$867.68/each

Specifications

Details

  • Additional Details
    Replaces Part# 130058
  • Country of Origin
    CN
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    782476563516
  • Part Type
    Trapezoidal Oil Ring
  • Product Type
    Hydrodynamic Bearing Replacement Parts & Kits
  • Series
    RTL
  • UPC_NO
    782476563516

Overview

Mfr description
135292 708 T SECTION OIL RING
  • Increased oil delivered to the shaft and bearing journal
  • Increased bearing maximum operating speed range
  • Lower operating temperatures
  • Improved operation during cold bearing starts
  • Up to 3x the overall oil ring service life
  • Interchangeable with the standard T-section oil rings
  • Designed for existing and new Sleevoil liners and pillow blocks
  • Robust two piece split design resists handling and assembly damage
  • Countersunk hardware protected within the oil ring
  • Reduces fan shaft wear and grooving

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text