Motion
AM450C-N04BD
Mist Separator - AM, 0.3 µm, 78 scfm, 0.5000 in Ports, Automatic (Normally Opened) Drain, Metal Bowl With Sight Glass
Mi Item #06195844
MFR #AM450C-N04BD
Price$173.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - AM, 0.3 µm, 78 scfm, 0.5000 in Ports, Automatic (Normally Opened) Drain, Metal Bowl With Sight Glass
Mi Item #06195844
MFR #AM450C-N04BD

Mfr description
AM450C-N04BD MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.25/each

Specifications

Dimensions

  • Body Size
    450C
  • Port Size
    0.5000 in
  • Weight
    1.4 kg

Details

  • Additional Details
    oil mist separation | Modular connection capable | Optional element life indicator
  • Body Material
    Aluminum
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Automatic (Normally Opened)
  • Drain Type
    Automatic (Normally Opened)
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Flow Rate
    2200 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Approx. Compressor Output 15HP (11kW)
  • Included Options
    Bracket, N.O. Auto Drain
  • Material
    Aluminum
  • Maximum Air Flow
    78 scfm
  • Maximum Flow Rate
    78 scfm, 2200 l/min
  • Micron Rating
    0.3 µm
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AM
  • Standards Met
    -, 3, ISO9573-1 air quality class: 2, RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)