Motion
VBA42A-N04GS-Z

SMC CORP OF AMERICA
VBA42A-N04GS-Z

BOOSTER REGULATOR 1/2
MI ITEM #06195849
MFR #VBA42A-N04GS-Z
Price$731.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VBA42A-N04GS-Z

BOOSTER REGULATOR 1/2
MI ITEM #06195849
MFR #VBA42A-N04GS-Z

Mfr description
VBA42A-N04GS-Z BOOSTER REGULATOR 1/2
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$731.26/each

Specifications

Dimensions

  • Body Size
    42A
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Weight
    13.9 kg

Details

  • Inlet Port Type
    Straight
  • Knob Type
    Air
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Product Type
    Booster Regulators
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)