Specifications
Dimensions
- Nominal Rail Size25 mm
- Overall Length3500 mm
Details
- Accuracy ClassHigh Grade
- Measurement StandardMetric
- Operating Temperature Range-40 to 80º C
- Rail StyleStandard
- Series500
Overview
Mfr description
521H25A+3500.0 Y=30.0