Motion
GML3T
Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Shank Thread Size: 10-32, Maintenance Free/Self-Lubricating
MI ITEM #06196166
MFR #GML3T
Your Price$19.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Shank Thread Size: 10-32, Maintenance Free/Self-Lubricating
MI ITEM #06196166
MFR #GML3T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.80/each(List $22.78)

Overview

Mfr description
GML3T SS CAMFOLLOWERS
  • Stainless ball and body, PTFE lined

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    10-32
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    300 Series Stainless Steel
  • Ball Material
    440 C Stainless steel
  • Radial Static Load Capacity
    1190 lbf
  • Head Diameter
    0.6250 in
  • Lubrication
    Self Lubricating
  • Head Width
    0.2340 in
  • Standards Met
    SAEJ1120
  • Series
    GM-T
  • UPC_NO
    806990002754
  • Product Type
    Spherical Rod Ends
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text