Motion
30MP-FA
30MP-FA, Timing Pulley Flange
Mi Item #06196661
MFR #30MP-FA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30MP-FA, Timing Pulley Flange
Mi Item #06196661
MFR #30MP-FA

Mfr description
30MP-FA ALUMINUM FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.9450 in
  • Weight
    0.02 lbs
  • Width
    6.0 in

Details

  • Country of Origin
    United States
  • Manufacturer Product Page
  • Manufacturer Upc Number
    00195057100411
  • Material
    Aluminum
  • Product Types
    Timing Pulley
  • UPC_NO
    00195057100411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)