Motion
PL038X044EF

TSUBAKI (UST)
PL038X044EF

Keyless Bushing - EF Series, 38 mm ID, 44 mm OD
MI ITEM #06196997
MFR #PL038X044EF
Price$239.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL038X044EF

Keyless Bushing - EF Series, 38 mm ID, 44 mm OD
MI ITEM #06196997
MFR #PL038X044EF

Mfr description
PL038X044EF POWER-LOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.37/each

Specifications

Dimensions

  • Bolt Size
    M6x28
  • Bore Diameter
    38 mm
  • Hub Contact Pressure
    29008 psi
  • Outside Diameter  
    44 mm
  • Overall Length
    39 mm
  • Screw Size
    M6x28
  • Shaft Contact Pressure
    231 N/mm^2
  • Weight
    0.73 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    EF
  • Transmissible Axial Force
    8115 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)