Motion
CQ2YB32TN-30DCZ

SMC CORP OF AMERICA
CQ2YB32TN-30DCZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #06197031
MFR #CQ2YB32TN-30DCZ
Price$69.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2YB32TN-30DCZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #06197031
MFR #CQ2YB32TN-30DCZ

Mfr description
CQ2YB32TN-30DCZ CYLINDER
  • Maximum operating pressure 0.07 MPa
  • Piston Speed: 5 to 500 mm/s
  • Bore Sizes: 32, 40, 50, 63, 80, 100
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Smooth acting standard double acting, single rod version of the CQ2 compact cylinder is for low speed and low pressure applications. The CQ2 is available in bore sizes from 32mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCZ
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    0.07 MPa, 0.7 bar
  • Options
    With rubber bumper
  • Options Included
    Built-In Magnet, Npt Thread, Rod End Female Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    Low Speed
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)