Motion
28460
Justrite 28460 DRIP PAD REFILLS DIMS 21"W X 23"L
MI ITEM #06197199
MFR #28460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Justrite 28460 DRIP PAD REFILLS DIMS 21"W X 23"L
MI ITEM #06197199
MFR #28460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28460 DRIP PAD REFILLS DIMS 21"W X 23"L

Specifications

  • Application
    Flexible Spill and Leak Containment and Control
  • Length
    21 in
  • Width
    23 in
  • Color
    Black
  • Fluids Absorbed
    Oil
  • Material
    PVC coated fabric
  • Package Quantity
    5
  • Dimensions
    21 in x 23 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text