Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
03056 Penetrating Oil - Not Food Grade, 16 oz, Aerosol Can
Mi Item #06197221
MFR #73156

Mfr description
1006182 HD CLEAR PENETRAT GREASE AER20OZ
  • A high tack, clear lubricating gel which provides lubrication at temperatures from -34°C to 260°C
  • High adhesive strength ensures the product will resist throw off and water wash-out
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    16 oz

Details

  • Application
    Gears, Sprockets, Hinges, Chains, Cable, Wire rope, Slides, Valves, Pistons, Rings, Seals, Bearings, Sleeves, Cams, Bushings
  • Features & Benefits
    • A high tack, clear lubricating gel which provides lubrication at temperatures from -34°C to 260°C• High adhesive strength ensures the product will resist throw off and water wash-out•
  • Food Grade
    Not Food Grade
  • Manufacturer Catalog Number
    1003316
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254731568
  • Temperature Range
    500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)