Motion
FYR 2-30/W64

SKF
FYR 2-30/W64

Solid-Oil Filled Flange Mount Roller Bearing - 2 in Bore , Collar Mount, Expansion Bearing (Floating), Cast Iron Housing, Heavy Duty
Mi Item #06197252
MFR #FYR 2-30/W64
Price$874.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYR 2-30/W64

Solid-Oil Filled Flange Mount Roller Bearing - 2 in Bore , Collar Mount, Expansion Bearing (Floating), Cast Iron Housing, Heavy Duty
Mi Item #06197252
MFR #FYR 2-30/W64

Mfr description
FYR 2-30/W64
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$874.62/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.7500 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    2 in
  • Length Through Bore
    2.8750 in
  • Overall Height  
    2.9690 in
  • Overall Length Diameter  
    7.0000 in

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bore Type
    Straight
  • Coating
    Without
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Collar Mount
  • Mounting Type
    4-Bolt Round
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    19000 lbf
  • Seal Type
    Tri-Gard Seal
  • Series
    FYR
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316571568720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)