Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- Hex Size0.563 in / 14.3002 mm
- Length1.42 in / 36.068 mm
- Weight0.058 lb
Details
- Adapter TypeStraight Adapter
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread7/16-20
- End 1 TypeMale
- End 2 StyleNPT
- End 2 Thread1/4-18
- End 2 TypeMale
- Harmonization Code8412.90.9015
- Manufacturer Catalog
- MaterialSteel
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overview
Mfr description
5205X04X04 STRAIGHT MJ-MP