Overview
Mfr description
051838 H4S-520-USAF MOD HOUSING
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475882076
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material051838
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data