Motion
ES3BBSS
Screw Conveyor Part - 14 in Length
Mi Item #06197702
MFR #ES3BBSS
Price$645.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 14 in Length
Mi Item #06197702
MFR #ES3BBSS

Mfr description
ES3BBSS 304SS END SHAFT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$645.48/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    3 in
  • Coupling Diameter
    3 in
  • Overall Length
    14 in

Details

  • Material
    304 Stainless Steel
  • Part Type
    End Shaft
  • Seal Type
    Waste Pack
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)