Specifications
Dimensions
- End 1 Size1/2 in, 5/8 in
- End 2 Size1/2 in, 5/8 in
Details
- Adapter TypeStraight
- End 1 StyleHose Barb, Male Pipe
- End 2 Thread1/2-14 NPTF
- MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)