Specifications
Dimensions
- Port Size3/8 BSPP
Details
- Installation Instructions
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
- SeriesRPC
Overview
Mfr description
R412020720 (RPC-DA-063-0100-12-1-2-BAS)