Motion
34-8014/XL
Hi-Vis Seamless Knit Nylon Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers, Hi-Vis Orange, XL
MI ITEM #06197945
MFR #34-8014/XL
Price$7.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis Seamless Knit Nylon Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers, Hi-Vis Orange, XL
MI ITEM #06197945
MFR #34-8014/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.82/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Size
    XL

Details

  • Additional Details
    Designed and developed as a breathable glove, MaxiFlex® Ultimate™ has become the benchmark for precision handling in dry environments.
  • Application
    • Maximum Breathability, Comfort and Durability • Handling, Assembly and Sorting of Small Parts and Materials • Finishing and Parts Inspection
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Color
    Hi-Vis Orange
  • Cuff Type
    Knit Wrist
  • Description
    Hi-Vis Seamless Knit Nylon Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers
  • EN388
    4131
  • Grip Pattern
    MicroFoam
  • Knit Gauge
    15
  • Liner Material
    Lycra Nylon
  • Lining Material
    Lycra, Nylon
  • Manufacturer Upc Number
    616314079115
  • Material Type
    Knit Gloves - Coated
  • Reflective Or High Visibility
    High-Visibility
  • UPC_NO
    616314079115

Overview

Mfr description
PIP34-8014 X-LARGE GLOVE
  • Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Hi-Vis coloring makes this product very easy to see
  • 100% Silicone free
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
  • Optimized Grip - The micro-cup finish allows for a controlled grip
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought