Motion
34-8014/L
Hi-Vis Seamless Knit Nylon Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers, Hi-Vis Orange, L
Mi Item #06197946
MFR #34-8014/L
Price$7.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis Seamless Knit Nylon Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers, Hi-Vis Orange, L
Mi Item #06197946
MFR #34-8014/L

Mfr description
PIP34-8014 LARGE GLOVE
  • Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Hi-Vis coloring makes this product very easy to see
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.82/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Additional Details
    Designed and developed as a breathable glove, MaxiFlex® Ultimate™ has become the benchmark for precision handling in dry environments.
  • Application
    • Maximum Breathability, Comfort and Durability • Handling, Assembly and Sorting of Small Parts and Materials • Finishing and Parts Inspection
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Color
    Hi-Vis Orange
  • Cuff Type
    Knit Wrist
  • Description
    Hi-Vis Seamless Knit Nylon Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers
  • EN388
    4131
  • Grip Pattern
    MicroFoam
  • Knit Gauge
    15
  • Liner Material
    Lycra Nylon
  • Lining Material
    Lycra, Nylon
  • Manufacturer Upc Number
    616314057724
  • Material Type
    Knit Gloves - Coated
  • Reflective Or High Visibility
    High-Visibility
  • UPC_NO
    616314057724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)