Motion
NCDQ2A32-37DZ

SMC CORP OF AMERICA
NCDQ2A32-37DZ

Compact Air Cylinder - Standard Type, 32 mm Bore, 37 mm Stroke
Mi Item #06198018
MFR #NCDQ2A32-37DZ
Price$54.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A32-37DZ

Compact Air Cylinder - Standard Type, 32 mm Bore, 37 mm Stroke
Mi Item #06198018
MFR #NCDQ2A32-37DZ

Mfr description
NCDQ2A32-37DZ COMPACT CYLINDER, NCQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.09/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    37 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)