Motion
AF911-F20-18-2

SMC CORP OF AMERICA
AF911-F20-18-2

AF911-F20-18-2 FILTER W/AUTO DRAIN
Mi Item #06198591
MFR #AF911-F20-18-2
Price$336.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF911-F20-18-2

AF911-F20-18-2 FILTER W/AUTO DRAIN
Mi Item #06198591
MFR #AF911-F20-18-2

Mfr description
AF911-F20-18-2 FILTER W/AUTO DRAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.25/each

Specifications

Dimensions

  • Body Size
    911
  • Port Size
    2.0000 in
  • Weight
    7.48 kg

Details

  • Additional Details
    Aluminum die cast body
  • Body Material
    Aluminum
  • Bowl Material
    Metal Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Main Line Filter
  • Material
    Aluminum
  • Port Gender
    Female
  • Series
    AF800-900
  • Thread Standard
    BSPP
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)