Motion
7250130

JUSTRITE
7250130

5 gal. Red Steel Type II Safety Can for Flammables
Mi Item #06198801
MFR #7250130
Price$235.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7250130

5 gal. Red Steel Type II Safety Can for Flammables
Mi Item #06198801
MFR #7250130

Mfr description
7250130 - 5GAL GAS CAN IIAF RED 1" HOSE
  • Color Coding Avoids Accidents
  • Stainless Steel Flame Arrester Prevents Flashback Ignition
  • Easy-to-use Safe-squeeze® Trigger For Controlled Pouring
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.13/each

Specifications

Dimensions

  • Height
    17-1/2 in, 18.375
  • Width
    12

Details

  • Approval Listing Regulations
    FM, UL, ULC, UV, OSHA, NFPA 30, Carb
  • Capacity
    5 gal.
  • Color
    Red
  • Fluid Comp
    Flammables
  • Includes Funnel Hose
    Hose Included
  • Material
    Galvanized Steel
  • Type
    Type II
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)