Motion
2012-45
Taper Lock Bushing - 2012 Series, 45 mm Bore, 14 x 3.79 mm Keyway, Cast Iron Material
Mi Item #06198834
MFR #2012-45
Price$36.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series, 45 mm Bore, 14 x 3.79 mm Keyway, Cast Iron Material
Mi Item #06198834
MFR #2012-45

Mfr description
2012 45MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.70/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Bushing Size
    2012
  • Keyway Size
    14 x 3.79 mm
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.0000 in | 50 mm
  • Outside Diameter  
    2.7600 in
  • Stocked Finished Bore
    45 mm

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    2012-45
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)