Motion
RS12BWA2CL

TSUBAKI (UST)
RS12BWA2CL

Attachment Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Steel Material, Nickel Plated Finish
Mi Item #06198908
MFR #RS12BWA2CL
Price$20.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12BWA2CL

Attachment Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Steel Material, Nickel Plated Finish
Mi Item #06198908
MFR #RS12BWA2CL

Mfr description
RS12B WA-2 CONNECTING LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.39/each

Specifications

Dimensions

  • Chain Size & Pitch
    12B / 3/4 in
  • Hole Diameter
    0.216 in
  • Inside Width
    0.4600 in, 11.68 mm
  • Link Plate Height
    0.6340 in, 16.10 mm
  • Link Plate Thickness
    0.0700 in, 1.78 mm
  • Pin Center To Attachment End
    1.0090 in
  • Pin Diameter
    0.225 in
  • Pin Length
    0.9490 in, 24.10 mm
  • Pitch
    3/4 in
  • Plate Height
    0.4720 in
  • Roller Center To Attachment End
    1.0090 in
  • Roller Center To Hole Center
    0.6920 in
  • Roller Width
    0.4600 in, 11.68 mm
  • Weight
    0.08 lb
  • Weight per Foot
    0.84 lbs, 1.25 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    A-2
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number
    RS12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    RS12BA2CONN LINK
  • Material
    Steel
  • Material Specification
    Heattreated Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    WA-2
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039506658
  • Working Load Capacity
    1387 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)