Motion
CKG1B50-125Y-X276A

SMC CORP OF AMERICA
CKG1B50-125Y-X276A

CKG1B50-125Y-X276A
MI ITEM #06199047
MFR #CKG1B50-125Y-X276A
Price$263.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1B50-125Y-X276A

CKG1B50-125Y-X276A
MI ITEM #06199047
MFR #CKG1B50-125Y-X276A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$263.97/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Bracket 1
    Clevis
  • Cushion Type
    Built-in Speed Controller
  • Cylinder Style
    Clamp
  • Mounting Type
    Clevis
  • Operating Pressure Range
    1 to 0.05 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1
  • Type
    Clamp

Overview

Mfr description
CKG1B50-125Y-X276A CYL, CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought