Motion
CDBG1DA50-100-RN

SMC CORP OF AMERICA
CDBG1DA50-100-RN

CBG1, End Lock Cylinder
Mi Item #06199183
MFR #CDBG1DA50-100-RN
Price$150.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1DA50-100-RN

CBG1, End Lock Cylinder
Mi Item #06199183
MFR #CDBG1DA50-100-RN

Mfr description
CDBG1DA50-100-RN PNEUMATIC CYLINDER
  • End lock cylinder, CBG1
  • Double acting, single rod
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.00/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)