Motion
FK5111

GRACO INC
FK5111

Wet End Kit - For 1 in Saniforce® 515 Pumps, PTFE Diaphragm, PTFE Ball, Stainless Steel Seat
MI ITEM #06199419
MFR #FK5111
Price$575.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
FK5111

Wet End Kit - For 1 in Saniforce® 515 Pumps, PTFE Diaphragm, PTFE Ball, Stainless Steel Seat
MI ITEM #06199419
MFR #FK5111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$575.79/each

Specifications

Dimensions

  • Pump Size
    1 in

Details

  • Ball Material
    PTFE
  • Check Seat Material
    Stainless Steel
  • Description Keyword
    For 1 in Saniforce® 515 Pumps
  • Diaphragm Material
    PTFE
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • UPC_NO
    633955506046

Overview

Mfr description
FK5111 SANIFORCE FLUID KIT PT/PT/PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought