Overview
Mfr description
FK5113 SANIFORCE FLUID KIT PT/PT/OVERM
Specifications
- Pump Size1 in
- Diaphragm MaterialOvermolded PTFE
- Ball MaterialPTFE
- Check Seat MaterialStainless Steel
- Description KeywordFor 1 in Saniforce® 515 Pumps
- Supporting Product Brochure
- Supp Product Iom Eng Link
- UPC_NO633955552357
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data