Specifications
Dimensions
- Pump Size1-1/2 in
Details
- Ball MaterialPTFE
- Check Seat MaterialStainless Steel
- Description KeywordFor 1-1/2 in Saniforce® 1040 Pumps
- Diaphragm MaterialOvermolded PTFE
- Supp Product Iom Eng Link
- Supporting Product Brochure
- UPC_NO633955264663
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)