Specifications
Dimensions
- Pump Size2 in
Details
- Ball MaterialPTFE
- Check Seat MaterialStainless Steel
- Description KeywordFor 2 in Saniforce® 1590 Pumps
- Diaphragm MaterialPTFE
- Supp Product Iom Eng Link
- Supporting Product Brochure
- UPC_NO633955223219
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)