Specifications
Dimensions
- Pump Size2-1/2 in
Details
- Ball MaterialPTFE
- Check Seat MaterialStainless Steel
- Description KeywordFor 2-1/2 in Saniforce® 2150 Pumps
- Diaphragm MaterialPTFE
- Supp Product Iom Eng Link
- Supporting Product Brochure
- UPC_NO633955223257
Overview
Mfr description
FK3111 SANIFORCE FLUID KIT PT/PT/PT