Overview
Mfr description
FK3122 SANIFORCE FLUID KIT PT/SANTO/
Specifications
- Pump Size2-1/2 in
- Diaphragm MaterialStainless Steel
- Ball MaterialSantoprene®
- Check Seat MaterialSantoprene®
- Description KeywordFor 2-1/2 in Saniforce® 2150 Pumps
- Supporting Product Brochure
- Supp Product Iom Eng Link
- UPC_NO633955223233
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data