Motion
30A269
MI ITEM #06199513
MFR #30A269
List Price$1,645.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #06199513
MFR #30A269

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,645.60/each for your price

Overview

Mfr description
6268 LINE MATE III
  • The Line-Mate III™ drum sander sets the standard for industrial linear finishing. By combining power, endurance and operator comfort with top quality finishing abrasives, you can expect nothing but the best with our Line-Mate III™ finishing kit! Complete Kit with assortment of abrasives; DYNAMAX speed, stays constant under load; Powerful, high efficiency motor; Spindle lock.

Specifications

  • Power Source
    Corded
  • Maximum Speed
    3800 rpm
  • Variable Speed
    Yes
  • Maximum Disc Diameter
    4.5 in
  • Spindle Size
    5/8-11 in
  • Voltage
    120 V
  • Amperage
    12.4 A
  • Cord Length
    8 ft
  • Includes Dust Management
    No
  • Dust Sealed Switch
    No
  • Number Of Pieces
    12
  • Overall Height
    15 in
  • Overall Length
    19 in
  • Manufacturer Stock Number
    30A269
  • Manufacturer Upc Number
    662980003565
  • UPC_NO
    662980003565
  • Includes
    1 x 07F051, 1 x 07H502, 1 x 07H503, 1 x 07K342, 1 x 07M343, 2 x 07F506, 2 x 07F508, 2 x 07F511, 1 x 30A268
  • Tool Weight
    22 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text