Specifications
Dimensions
- Actuator Size35 mm
- Size22.5 mm
Details
- ColorRed
- Description KeywordM22
- Product TypeSafety & Disconnect Switches
- SeriesM22
- Switch StylePush-Pull
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)