Motion
K47X53X25A
Needle Roller & Cage Assembly - 47 mm Bore, 53 mm OD, 25 mm Width, Open
MI ITEM #06199843
MFR #K47X53X25A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 47 mm Bore, 53 mm OD, 25 mm Width, Open
MI ITEM #06199843
MFR #K47X53X25A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    47 mm
  • Outside Diameter  
    53 mm
  • Overall Width  
    25 mm

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K47X53X25A Needle Roller & Cage Assembly features a 47 mm bore diameter, 53 mm outside diameter, and 25 mm overall width with an open closure type, making it suitable for heavy-duty applications.
  • Manufacturer Catalog
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings

Overview

Mfr description
K47X53X25A NEEDLE ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought