Motion
29344

NTN
29344

Spherical Roller Thrust Bearing - 220 mm Bore, 360 mm OD, 85 mm Width, Through Hardened Steel Material
MI ITEM #06200231
MFR #29344
Price$18,098.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29344

Spherical Roller Thrust Bearing - 220 mm Bore, 360 mm OD, 85 mm Width, Through Hardened Steel Material
MI ITEM #06200231
MFR #29344

Mfr description
29344 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,098.85/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    85 mm
  • Weight
    76.059 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Cage Material
    Brass
  • Cage Type
    Machined - Two Piece
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359290776
  • Max Rpm
    940 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    315000 lbf
  • Separable Type
    Separable Bearing
  • Series
    293
  • UPC_NO
    4547359290776

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)