Motion
29413

NTN
29413

Spherical Roller Thrust Bearing - 65 mm Bore, 140 mm OD, 45 mm Width, Through Hardened Steel Material
Mi Item #06200233
MFR #29413
Price$2,146.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29413

Spherical Roller Thrust Bearing - 65 mm Bore, 140 mm OD, 45 mm Width, Through Hardened Steel Material
Mi Item #06200233
MFR #29413

Mfr description
29413 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,146.08/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    45 mm
  • Weight
    7.584 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Cage Material
    Brass
  • Cage Type
    Machined - Two Piece
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359290936
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    74000 lbf
  • Separable Type
    Separable Bearing
  • Series
    294
  • UPC_NO
    4547359290936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)