Motion
21311K

NTN
21311K

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 29 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #06200234
MFR #21311K
List Price$533.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21311K

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 29 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #06200234
MFR #21311K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$533.99/each for your price

Overview

Mfr description
21311K SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Lubrication Groove or Hole
  • Country of Origin
    JP
  • Max Rpm
    3300 rpm
  • Operating Temperature Range
    to
  • Cage Material
    Steel Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Series
    213
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359002621
  • UPC_NO
    4547359002621
  • Harmonization Code
    8482.30.0080
  • Weight
    3.726 lbs
  • Type Of Bearing
    Spherical Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought