Motion
23936W33

NTN
23936W33

Spherical Roller Bearing - 180 mm ID, 250 mm OD, 52 mm Width, Straight Bore, Open, CN
MI ITEM #06200235
MFR #23936W33
Price$4,263.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23936W33

Spherical Roller Bearing - 180 mm ID, 250 mm OD, 52 mm Width, Straight Bore, Open, CN
MI ITEM #06200235
MFR #23936W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,263.21/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    52 mm
  • Precision Rating
    Not Rated
  • Weight
    17.174 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359287103
  • Max Rpm
    1800 rpm
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359287103

Overview

Mfr description
23936W33 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought