Motion
DRM1210
Drum Funnel - 16.5000 in Diameter, Height: 13.3000 in
MI ITEM #06200338
MFR #DRM1210
Price$1,281.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Funnel - 16.5000 in Diameter, Height: 13.3000 in
MI ITEM #06200338
MFR #DRM1210

Mfr description
DRM1210-YW ONE-HAND-SEALABLE F/30 & 55
  • Patented Burpless design vents during pouring for fast, smooth flow with no dangerous splashback
  • Exclusive latching handle design easily opens and closes lid in a simple, single-handed operation
  • Lets you pour without having to vent through the ¾" bung to prevent splashback, a possible closed container reg violation if left open
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,281.31/each

Specifications

Dimensions

  • Diameter
    16.5000 in
  • Height
    13.3000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)