Motion
318-3000 PUSHIN EAR PLUG 200PR/BOX

3M
318-3000 PUSHIN EAR PLUG 200PR/BOX

3M™ E-A-R™ Push-Ins™ Earplugs 318-3000, Metal Detectable, Corded, Poly Bag, 2000 Pair/Case
MI ITEM #06200511
MFR #318-3000 PUSHIN EAR PLUG 200PR/BOX
Price$2.26/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
318-3000 PUSHIN EAR PLUG 200PR/BOX

3M™ E-A-R™ Push-Ins™ Earplugs 318-3000, Metal Detectable, Corded, Poly Bag, 2000 Pair/Case
MI ITEM #06200511
MFR #318-3000 PUSHIN EAR PLUG 200PR/BOX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.26/pr

Specifications

Details

  • Band Color
    Blue
  • Disposable
    Yes
  • Insertion Method
    Push-In Stem
  • Manufacturer Upc Number
    10080529190144
  • Noise Reduction Rating Nrr
    28 dB
  • Package Quantity
    200
  • Plug Material
    Soft Foam
  • Plug Shape
    Pod
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    10080529190144

Overview

Mfr description
318-3000 PUSHIN EAR PLUG 200PR/BOX
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought