Motion
20S-20FFORX-SS

GATES RUBBER CO
20S-20FFORX-SS

Hose End - Stainless Steel Material, 1-1/4 in Hose ID
MI ITEM #06200514
MFR #20S-20FFORX-SS
Price$494.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20S-20FFORX-SS

Hose End - Stainless Steel Material, 1-1/4 in Hose ID
MI ITEM #06200514
MFR #20S-20FFORX-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$494.09/each

Specifications

Dimensions

  • Dash Size
    20
  • Hose Cut-Off Factor
    2.5300 in, 64.29 mm
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.2500 in, 31.80 mm
  • Overall Length
    5.27 in
  • Thread Size
    1-11/16-12
  • Thread Size 1
    1 11/16-12
  • Weight
    1.46 lb

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Configuration
    Straight
  • Connection 1 Short Name
    FFORX
  • Country of Origin
    KR
  • End Type 1
    FFORX
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Catalog Number
    G18230-2020
  • Manufacturer Upc Number
    770075457084
  • Material
    Stainless Steel
  • Seal Type
    O-Ring
  • Swivel
    Yes
  • Thread Standard
    FFORX
  • UPC_NO
    770075457084

Overview

Mfr description
20S-20FFORX-SS FITTING
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought