Overview
Mfr description
120-5130/L GLOVE TUFFMAX3, EN3, NITRILE
- High performance polyethylene (HPPE) fiber shell is light-weight and provides excellent dexterity, tactile sensitivity and cut resistance
- MicroSurface nitrile-coated padded palm for enhanced wet & dry grip
- Thermoplastic rubber (TPR) molded finger, thumb and back of hand guards for maximum protection
- Reinforced leather between thumb and index finger
- Extended wrist
- Hook and loop closure for easy on/off and a secure fit
Specifications
- Glove SizeL or Size 9
- SizeL
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialHPPE - Polyurethane
- Cuff TypeKnit Wrist
- Reflective Or High VisibilityHigh-Visibility
- Application• Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
- ColorHi-Vis Green
- Grip PatternMicroSurface
- Coating MaterialNitrile
- Length
- Liner MaterialHPPE
- Manufacturer Upc Number616314159879
- DescriptionIdeal for petrochem, construction, auto repair, demo, mining, and fabrication.
- EN3884343
- Spec Sheet
- Additional DetailsIdeal for petrochem, construction, auto repair, demo, mining, and fabrication.
- Description KeywordHi Performance Glove
- UPC_NO616314159879
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data