Motion
09-K3720/L
Top Grain Goatskin / Split Cowhide Leather Drivers Glove with Kevlar® Liner - Straight Thumb
MI ITEM #06200526
MFR #09-K3720/L
List Price$21.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Goatskin / Split Cowhide Leather Drivers Glove with Kevlar® Liner - Straight Thumb
MI ITEM #06200526
MFR #09-K3720/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.56/each for your price

Overview

Mfr description
09-K3720/L GLOVE; GOATSKIN DRIVER, EN2
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
  • Split leather is economical and has a visible texture
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Straight thumb increases comfort in closed-fisted work
  • Elastic closure sewn inside glove for safety and comfort

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Goatskin
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Natural
  • Cuff Type
    Slip-on
  • Knit Gauge
    13
  • Liner/Shell Material
    Kevlar
  • Length
    42 cm
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    4
  • Description
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • UPC_NO
    616314159077
  • Manufacturer Upc Number
    616314159077
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    2344
  • Size
    L
  • Liner Material
    Kevlar
  • Spec Sheet
  • Features
    Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text