Motion
4857
Oil Seal - Solid, 1.400 in Shaft Dia., 2.288 in OD, 0.547 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #06200605
MFR #4857
List Price$35.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.400 in Shaft Dia., 2.288 in OD, 0.547 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #06200605
MFR #4857

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.36/each for your price

Overview

Mfr description
4857 SEAL 1.400X2.282X.547
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.400 in
  • Outside Diameter
    2.288 in
  • Overall Width
    0.547 in
  • Seal Type
    Multi Lip
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893465180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text