Motion
229522
Oil Seal - Solid, 1.969 in Shaft Dia., 2.623 in OD, 0.610 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #06200606
MFR #229522
Price$22.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.969 in Shaft Dia., 2.623 in OD, 0.610 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #06200606
MFR #229522

Mfr description
229522 SEAL, 1.969 X 2.623 X 0.6
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.24/each

Specifications

Dimensions

  • Outside Diameter
    2.623 in
  • Overall Width
    0.610 in
  • Shaft Diameter
    1.969 in

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893472256
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)