Motion
710304
Oil Seal - Solid, 1.479 in Shaft Dia., 2.567 in OD, 0.470 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #06200607
MFR #710304
List Price$49.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.479 in Shaft Dia., 2.567 in OD, 0.470 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #06200607
MFR #710304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.03/each for your price

Overview

Mfr description
710304 SEAL 1.479 X 2.563 X .470
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.479 in
  • Outside Diameter
    2.567 in
  • Overall Width
    0.470 in
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip without Spring
  • Manufacturer Upc Number
    053893499079

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text